Minimal LED Light Outdoor Spot Black Ip65


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Material:
Aluminium
Product Type:
Outdoor Spotlight
Finish:
Black
IP Rating:
IP65
Diffuser Material:
Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome