Camillo 1 Light Medium Outdoor Wall Lantern Textured Black IP44

Order Code: ZT4907678S

£173.99 Inc VAT (20%)


Description

Camillo 1 Light Medium Outdoor Wall Lantern Textured Black IP44 | Features: Finish: Textured Black | Material: Aluminium Clear Seeded Glass | IP Rating: IP44 | Height: 37.5cm | Width: 15.2cm | Projection: 19.1cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.5kg | Wattage (max) : 60W

See full description
Specifications for Camillo 1 Light Medium Outdoor Wall Lantern Textured Black IP44
  • IP Rating
    IP44
  • Width
    15.2cm
  • Material
    Clear Seeded Glass
    Aluminium
  • Wattage
    60W
  • Weight
    2.5kg
  • Finish
    Textured Black
  • No. of Lamps
    1
  • Projection
    19.1cm
  • Bulb Included
    No
  • Height
    37.5cm
  • Product Type
    Outdoor Wall Lantern
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome