Hubble 1 Light Outdoor Spotlight Urban Grey IP65, GU10

Order Code: ZT3314012S

£179.99 Inc VAT (20%)


Description

Hubble 1 Light Outdoor Spotlight Urban Grey IP65, GU10 | Description: The fitting has an urban grey finish and is also available in grey. The head can be adjusted up and down as desired and there is a plastic spike for ground mounting also included. This lamp is compatible with kit 71-9746-05-05 for mounting around poles up to 60mm wide, and can also be used with extension arm 71-9487-34-34 or 71-9487-Z5-Z5. Visor included. | Features: Finish: Urban grey, Material: High purity aluminium, Diffuser Material: Transparent glass, IP Rating: IP65, Height (cm) : 21, Diameter (cm) : 12, Projection (cm) : 23, No. of Lights: 1, Lamp Type: GU10, Wattage (max) : 50, Weight (kg) : 0.6, Bulb Included: No

See full description
Specifications for Hubble 1 Light Outdoor Spotlight Urban Grey IP65, GU10
  • Projection
    23cm
  • Product Type
    Outdoor Spotlight
  • Wattage
    50
  • Diffuser Material
    Transparent glass
  • Finish
    Urban Grey
  • Bulb Included
    No
  • Lamp Type
    GU10
  • Weight
    0.6kg
  • Diameter
    12cm
  • No. of Lights
    1
  • Material
    High purity aluminium
  • Height
    21cm
  • Maximum Wattage
    50W
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome