Sigmund LED Light Wall - Graphite Finish


£149.99 Inc VAT (20%)

See all variants from £149.99


Description unavailable

Feature Attributes

IP Rating:
IP54
Lamp Type:
Integrated LED
Material:
Aluminium
Width:
21 cm
Height:
3.5 cm
Finish:
Graphite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome