Outdoor Display Light Silver Gx5.3 Bulb IP55

Order Code: ZT3331248S

£159.99 Inc VAT (20%)


Description

Outdoor Display Light Silver Gx5.3 Bulb IP55 | Features: Finish: Silver | IP Rating: IP55 | Min Height: 13.5cm | Diameter: 9.5cm | Weight: 0.65kg | Wattage (max) : 50W

Specifications for Outdoor Display Light Silver Gx5.3 Bulb IP55
  • Diameter
    9.5cm
  • Product Type
    Outdoor Display Light
  • Maximum Wattage
    50W
  • IP Rating
    IP55
  • Weight
    0.65kg
  • Finish
    Silver
  • Min Height
    13.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome