Neo Led 6 Light Outdoor Spotlight Black IP65

Order Code: ZT3338068S

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Neo LED 6 Light Outdoor Spotlight Black IP65 | Features: Finish: Black | Material: ABS, Polycarbonate | Diffuser Material: Polycarbonate | IP Rating: IP65 | Height (cm) : 27.8 | Length (cm) : 13 | Diameter (cm) : 8 | No. of Lights: 6 | Kelvin: 3000 | Lumens: 500 | Wattage (max) : 6

Specifications for Neo Led 6 Light Outdoor Spotlight Black IP65
  • IP Rating
    IP65
  • Diameter
    8cm
  • Material
    ABS, Polycarbonate
  • Length
    13cm
  • Finish
    Black
  • Colour Temperature
    3000
  • Maximum Wattage
    6W
  • Product Type
    Outdoor Spotlight
  • Lumens
    500
  • Number of Lights
    6
  • Diffuser Material
    Polycarbonate
  • Height
    27.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome