Bulkhead Oval Outdoor Light Solid Brass Ribbed Glass

Order Code: ZT3949226S

£219.99 Inc VAT (20%)


Description

Head Oval Outdoor Light Solid Brass Ribbed Glass

Specifications for Bulkhead Oval Outdoor Light Solid Brass Ribbed Glass
  • Bulb Included
    No
  • Height
    22.5cm
  • No. of Lamps
    1
  • IP Rating
    IP64
  • Width
    10.5cm
  • Maximum Wattage
    60W
  • Material
    Cast Brass
  • Weight
    1.08kg
  • Lamp Type
    E27
  • Finish
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome