Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Tray Surface Mount for Skytile LED Panel 600 x 600mm
By JCC
Order Code:
ZT5033918S
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-display-lights/tray-surface-mount-for-skytile-led-panel-600-x-600mm/p/ZT5033918S
Add to quotation
View all Outdoor Display Lights
Description
JCC TRAY SURFACE MOUNT FOR SKYTILE LED PANEL 600X600MM Breera LED JC71262
Specifications
Specifications for Tray Surface Mount for Skytile LED Panel 600 x 600mm
Width
600mm
Length
600mm
Height
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome