Helio Aluminium 1 Light Outdoor Spot Ip65, Gu10


£129.99 Inc VAT (20%)
7% off

See all variants from £129.99


Description unavailable

Feature Attributes

No. of Lights:
1
Product Type:
Outdoor Spotlight
Material:
Injected aluminium
Lamp Type:
GU10
Bulb Included:
No
Diffuser Material:
Hardened glass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome