Terra Outdoor Display Light Coffee IP65

Order Code: ZT4042473S

£159.99 Inc VAT (20%)


Description

Terra Outdoor Display Light Coffee IP65 | Features: Finish: Coffee | Material: Aluminum | IP Rating: IP65 | Height: 41.5cm | Length: 15.5cm | Projection: 25cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Kelvin: 3000K | Weight: 1.23kg | Wattage (max) : 42W

Specifications for Terra Outdoor Display Light Coffee IP65
  • Weight
    1.23kg
  • Product Type
    Outdoor Display Light
  • Projection
    25cm
  • Bulb Included
    No
  • Height
    41.5cm
  • Length
    15.5cm
  • Finish
    Coffee
  • Colour Temperature
    3000K
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Material
    Aluminum
  • Maximum Wattage
    42W
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome