Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Display Lights
Ulex Outdoor Display Light Anthracite Ip65, 3000K
By Netlighting
See all variants from
£219.99
Inc VAT (20%)
See all variants from
£219.99
Description unavailable
Feature Attributes
Colour Temperature:
3000K
Finish:
Anthracite
Bulb Included:
Yes
No. of Lamps:
1
Material:
Aluminium, Metal
IP Rating:
IP65
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome