Hinkley Castelle Outdoor Wall Lanterns


£279.99 Inc VAT (20%)

See 2 Product Variants
£279.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP44
Weight:
2.17 kg
Width:
15.2 cm
Depth:
18 cm
Material:
Aluminium
Product Type:
Outdoor Wall Lantern
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome