LED 2 Light Sign Indoor Wall Light Black IP44

Order Code: ZT3311293S

£239.99 Inc VAT (20%)
£249.994% off


Description

LED 2 Light Sign Indoor Wall Light Black IP44 | Description: Light up your style easily with this sleek wall fixture with integrated LED lights. The LED 2-Light Wall Fixture in Black has a slim profile for use anywhere to illuminate whatever you wish. It is finished in black to pair easily with existing fixtures and finishes. | Features: Finish: Black, IP Rating: IP44, Width (cm) : 26, Projection (cm) : 34, No. of Lights: 2, Lamp Type: LED, Kelvin: 6000, Lumens: 222, Wattage (max) : 6, Bulb Included: Yes

See full description
Specifications for LED 2 Light Sign Indoor Wall Light Black IP44
  • Projection
    34cm
  • Lumens
    222
  • Finish
    Black
  • Number of Lights
    2
  • Lamp Type
    LED
  • Width
    26cm
  • Maximum Wattage
    6
  • Bulb Included
    Yes
  • IP Rating
    IP44
  • Colour Temperature
    6000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome