Post 1 Light Outdoor Spot Ip65


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

IP Rating:
IP65
Diffuser Material:
Glass
Material:
Aluminium
Diameter:
9.8 cm
Maximum Wattage:
50 W
Length:
10.9 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome