SUV Outdoor Led Display Light Urban Grey IP65 4.5W 3000K

Order Code: ZT3309893S

£139.99 Inc VAT (20%)


Description

Suv Outdoor LED Display Light Urban Grey IP65 4.5W 3000K | Features: Finish: Urban grey | Material: Glass | Max Height (cm) : 14.50 | Width (cm) : 7.80 | Length (cm) : 11.00 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: LED warm-white 3000K | Lumens: 1816lm | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 4.5W

Specifications for SUV Outdoor Led Display Light Urban Grey IP65 4.5W 3000K
  • IP Rating
    IP65
  • Length
    11.0cm
  • Material
    Glass
  • Colour Temperature
    3000K
  • Max Height
    14.5cm
  • Width
    7.8cm
  • Product Type
    Outdoor LED Display Light
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Dimmable
    Non-dimmable
  • Finish
    Urban Grey
  • Number of Lights
    1
  • Lumens
    1816lm
  • Maximum Wattage
    4.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome