Forca CCT Integrated LED Outdoor Flush Light Gloss White, Opal Ip65


£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Product Type:
Outdoor Flush Light
Material:
Polycarbonate
IP Rating:
IP65
Finish:
Opal, Gloss White
Projection:
9 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome