Outdoor Wall Lght, Black with Clear Diffuser

Order Code: ZT3309757S

£99.99 Inc VAT (20%)


Description

Outdoor Wall Lght, Black With Clear Diffuser | Features: Finish: Sanded Black | Material: Aliminium | IP Rating: IP44 | Height (cm) : 27 | Width (cm) : 15 | Projection (cm) : 16.5 | Shade Finish: Clear | Shade Diameter (cm) : 8.5 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmmer | Wattage (max) : 15W | Bulb Included: No

See full description
Specifications for Outdoor Wall Lght, Black with Clear Diffuser
  • Number of Lights
    1
  • Bulb Included
    No
  • Projection
    16.5cm
  • Height
    27cm
  • Product Type
    Outdoor Wall Light
  • Width
    15cm
  • IP Rating
    IP44
  • Shade Finish
    Clear
  • Finish
    Sanded Black
  • Maximum Wattage
    15W
  • Dimmable
    Yes, with External Dimmer
  • Colour
    Black
  • Material
    Aluminium
  • Lamp Type
    E27
  • Shade Diameter
    8.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome