Scotch-Brite Eraser Burnish Floor Pad 17" 43cm 5XPADS

Order Code: ZT2428276S

£84.99 Inc VAT (20%)
£89.995.5% off


Description

3M Scotch-Brite Eraser Burnish Floor Pad 17" 43cm


Removes black marks and returns gloss in fewer passes than other pads,
whilst producing less dust. Ideal for hard finishes and high traffic areas.


Excellent durability and minimal finish removal


Removes black marks and returns gloss in fewer passes than other floor
pads, whilst producing less dust


Very soft pad to that won't scratch or damage protected floors


Open construction of the pad means that it is easy to wash after use


Highly durable offering a consistently high performance throughout its long
life time.


Removes black marks and returns gloss in fewer passes than other floor
pads, whilst producing less dust


Very soft pad to that won't scratch or damage protected floors


Open construction of the pad means that it is easy to wash after use


Highly durable offering a consistently high performance throughout its long
life time.


Removes black marks and returns gloss in fewer passes than other floor
pads, whilst producing less dust. The pad is also very soft, meaning that
it won't scratch or damage protected floors, and offers great durability,
with a consistently high performance throughout its life time. Ideal for
hard finishes and high traffic areas. Excellent durability and minimal
finish removal. The open textured construction of the pad allows it to be
rinsed washed after use.


Specifications


Center Hole Yes

Center Hole Diameter (Metric) 8.5 cm

Channel_Partner Online Retailer-Distributor

Colour Pink, Pink

Diameter (Metric) 685 mm


Machine Speed 1200-3000 RPM


Pack of 5 Pads

See full description
Specifications for Scotch-Brite Eraser Burnish Floor Pad 17" 43cm 5XPADS
  • Colour
    Pink
  • Product Type
    Pads & Bonnets
  • Material
    Polyester Fibre
  • Size
    43cm / 17"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome