Outdoor Post - Black with Clear Diffuser


£112.99 Inc VAT (20%)

See all variants from £112.99

Description


Description unavailable

Feature Attributes

Shade Diameter:
8.5 cm
Colour:
Black
Material:
Aluminium
Width:
15 cm
Bulb Included:
No
Dimmable:
Yes, with External Dimmer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome