1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Floodlights
COB LED Floodlights
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

COB LED Floodlights


Select
Select
See all variants from
£13.29

Inc VAT (20%)

See all variants from £13.29

Description

COB LED with 90% energy saving compared with ordinary floodlights. Aluminium diecast alloy body with stainless steel external fixings and toughened glass. Lifespan of 30,000 hours. Suitable for outdoor use. 90cm cable.

Feature Attributes

Light Type:

Floodlight

Voltage:

230 V

Power Source:

Wired

Bulb Type:

COB LED

Number of Bulbs:

1

Body Material:

Aluminium Die-cast Alloy

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome