0
1
2

Rechargeable Floodlight/Inspection Lamp Docking Station Kit

Order Code: ZT1226886P

£99.99 Inc VAT (20%)


Description

Docking station kit includes 2 x LED1801 and charging station. Each inspection lamp has 12 x SMD LEDs (side) + 1 x SMD LED (top) producing up to 500 lumens. When both inspection lamps are docked it can be used as a floodlight with 2 light options 50% and 100% producing 500 or 1000 lumens. Each inspection lamp can extend and is able to rotate 180° making it easy to direct the light. 2 x charging points with individual LED charging level indicators. Includes 5V-2A mains adaptor and 1m USB charging cable.

See full description
Specifications for Rechargeable Floodlight/Inspection Lamp Docking Station Kit
  • MFR Part No.
    LED1801K
  • Charging Time
    4hours
  • Ingress Protection Rating (IP Rating)
    IP20
  • LED Type
    5W SMD + 1W SMD (x2)
  • Battery Type
    2 x 3.7V 2.6Ah Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome