Rechargeable Floodlight & Power Bank also includes two good quality wireless speakers which can be easily linked to your tablet or smartphone The Sealey LED100WS is a 3-in-1 Function Rechargeable Floodlight with Wireless Speakers & Power Bank. it is made of a strong nylon plastic with thermoplastic rubber edges for durability. It features an ultra-bright 20W COB LED light producing up to 1100 lumens with three light settings: High 1100lm, Mid 580lm, Low 350lm (working time: 3, 5 and 15 hours respectively). Features: Worklight also includes two good quality wireless speakers which can be easily linked to your tablet or smartphone Fixed to the rear is a sturdy 180° adjustable stand which can also be used as a carry handle Four strong magnets on the back for easy mounting to metal applications such as a tool chest Built-in power bank with a USB output and LED charge indicator Micro USB charging lead included Specification: Battery: 3.7V 8Ah Lithium-Polymer Charging Time: 8hr Lumen Output: (High/Mid/Low): 1100/580/350lm Running Time (min): 3-15hr Speaker Output: 80db USB Output: 5V - 1A Weight: 0.790kg