0
1
2
3
4
5
6
7
8
9
10
11
12

15W COB LED Solar Powered Rechargeable Portable Floodlight

Order Code: ZT3141488S

£39.99 Inc VAT (20%)


Description

• 1000 Lumen COB LED portable floodlight with emergency power bank function.
• Three light settings; high, low and flash setting ideal for illuminating large areas.
• Floodlight has an adjustable stand and foldable frame for easy storage. Also features carry handle for easy transportation.
• Dual charging method can be charged using solar panel on the back of the unit or by Micro USB (supplied)
• Also features battery level indicator.
• Battery capacity: 3600mAh Li-ion.
• Model No. LEDFL15WS
• 1000 LUMEN - COB LED Portable floodlight with emergency power bank function.
• THREE LIGHT SETTINGS - High, low and flash setting ideal for illuminating large areas.
• FLOODLIGHT FEATURES - An adjustable stand and foldable frame for easy storage. Also features carry handle for easy transportation.
• DUAL CHARGING METHOD - Can be charged using solar panel on the back of the unit or by Micro USB (supplied)
• ALSO FEATURES - Battery level indicator.
• BATTERY CAPACITY - 3600mAh Li-ion.

See full description
Specifications for 15W COB LED Solar Powered Rechargeable Portable Floodlight
  • Weight
    0.47kg
  • MFR Part No.
    LEDFL15WS
  • Power
    15W
  • Charging Time
    7hours
  • Colour Temperature
    7000-8000K
  • LED Type
    COB LED
  • Ingress Protection Rating (IP Rating)
    IP44
  • Lumen Output
    1000Lumens
  • Operating Time
    02-Aprhours
  • USB Output
    5V ? 1AInput - 5V ? 1A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome