LED Floodlight WS 2050 S 1680LMIP44 Black
0
1
2
3
4

LED Floodlight WS 2050 S 1680LMIP44 Black

Order Code: ZT3112131S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.495%


Description

This LED security light and outdoor floodlight offers strong and bright lighting from a range of angles when mounted onto any wall. The weather-proof and UV resistant design guarantees long-lasting use, whilst its compact design provides optimum illumination without the need for difficult installation or detraction.

Features and Benefits
• The design comes in both white and black for aesthetic use on a range of walls for outside
• The LED 20W floodlight offers great security and optimum illumination in a range of positions for spotlighting
• The easy mounting design and quick connection

Typical Applications
• For outdoor use

See full description
Specifications for LED Floodlight WS 2050 S 1680LMIP44 Black
  • MFR Part No.
    1178080100
  • Body Colour
    Black
  • Standards Met
    Protection class, IP44
  • Width
    140mm
  • Number of LEDs
    1
  • Wattage
    20W
  • Voltage
    240V ac
  • Colour Temperature
    3000°K
  • Lumens
    1680lm
  • Case Material
    Plastic
  • Bulb Type
    LED
  • Height
    165mm
  • Sensor Type
    Floodflight
  • Ingress Protection Rating (IP Rating)
    44
  • Beam Angle
    96°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome