Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Portable LED Floodlights SMD 230V
By Sealey
2 Variants From
£45.99
Inc VAT (20%)
See 2 Product Variants
£45.99
Description
Description unavailable
Feature Attributes
Colour Temperature:
6500K
Voltage:
230 V
PIR Motion Sensor:
No
Ingress Protection Rating (IP Rating):
IP40
LED Type:
SMD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome