0
1
2
3
4

LED Spot Light WS 2050 WP with Motion Detector 1680lm IP44 White

Order Code: ZT3115063S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

This bright LED security light is ideal for gardens and outdoor areas that require motion detected flood lighting. The super-bright light provides 1680 lumen and is a perfect warm white light for garden and durable outdoor security.

Features and Benefits
• The security light comes with easy wall mounting and quick connection thanks to the fixing materials, 2x screws and 2x dowels, included
• The light comes offered in white or black
• The motion sensor detects movement at a horizontal 180° angle with a range of up to 10m for guaranteed protection
• The twilight sensor adds an effective safety level and ensures the spotlight comes on as soon as daylight falls below a certain level, regardless whether motion is detected or not
• The light duration has a handy adjustable setting from 10 seconds to 4 minutes
• The compact design is manufactured with longevity and durability in mind, for a guaranteed long-life product

Typical Applications
• Designed for outdoor use

Standards
• Protection class: IP44

See full description
Specifications for LED Spot Light WS 2050 WP with Motion Detector 1680lm IP44 White
  • MFR Part No.
    1178080210
  • Ingress Protection Rating (IP Rating)
    IP44
  • Sensor Type
    LED
  • Width
    183mm
  • Lumens
    1680lm
  • Case Material
    Plastic
  • Voltage
    Alternating VoltageV ac
  • Wattage
    20W
  • Height
    165mm
  • Number of LEDs
    1
  • Colour Temperature
    3000°K
  • Bulb Type
    LED
  • Body Colour
    White
  • Beam Angle
    180°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome