15W COB LED Portable Floodlight and Power Bank

Order Code: ZT2622221S

£65.99 Inc VAT (20%)


Description

• 15W COB LED Compact portable floodlight.
• Five modes of light ranging from 150-1500 Lumens.
• Rechargeable high quality 3.7V Li-ion battery.
• 180° swivel stand for a range of lighting angles.
• Five LED Battery level indicators and low power warning.
• Supplied with 1m Type-C USB Charging cable.
• Power Bank output 5V⎓2A.
• Charging time 3.5 Hours.
• IP65 and IK07.
• Model No. LED1500PB

See full description
Specifications for 15W COB LED Portable Floodlight and Power Bank
  • MFR Part No.
    LED1500PB
  • Weight
    0.62KG
  • Power
    15W
  • Charging Time
    3.5hours
  • Ingress Protection Rating (IP Rating)
    IP65
  • USB Output
    5V?2A
  • LED Type
    COB LED
  • Battery Type
    3.7V 5Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome