TOWER 5 CONNECT Floodlight with Integrated Tripod 18V Bare Unit SCG036105C

Order Code: ZT2658733S

£259.99 Inc VAT (20%)


Description

The SCANGRIP TOWER 5 CONNECT has two 360 flexible and turnable floodlights, the lights can be positioned in many different positions to obtain the desired lighting angle, providing perfect lighting condition for painting and installation work. It is extendable up to 2 meters and features two level light output (50-100%) which makes it possible to adjust the light according to the work task. Slim and lightweight design with a QUICK-FOLD system, makes it fast to set up in only a few seconds and fold again when the job is done. In folded position, it is compact and designed for one-hand transport with the integrated carrying handle. Comes as a Bare Unit. Can be powered by -METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah -CONNECT POWER SUPPLY -A 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR. Specifications Luminous Flux, Max./Min. 5,000/2,500 Lumens. Illumice, Max.Min. (@0,5m) 8,000/4,000 Lux. Illumice Distance 0.20m. Beam Angle 110. Dimensions 121 x 153 x 892mm. Weight 5.2kg.

See full description
Specifications for TOWER 5 CONNECT Floodlight with Integrated Tripod 18V Bare Unit SCG036105C
  • Bulb Type
    LED
  • Voltage
    18V
  • Head Type
    Pivot
  • Output
    5000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome