1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Recessed Floor & Decking Lights
Pillar 1 Light Outdoor Recessed Marine Grade Brushed Stainless Steel, Glass Ip65, Gu10

Pillar 1 Light Outdoor Recessed Marine Grade Brushed Stainless Steel, Glass Ip65, Gu10


Select
See all variants from
£54.99

Inc VAT (20%)


See all variants from £54.99

Description unavailable

Feature Attributes

IP Rating:

IP65

Projection:

0.5 cm

Height:

15 cm

No. of Lights:

1

Lamp Type:

GU10