Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Auxiliary Contacts
Contact Blocks, Auxiliary
By Schneider Electric
Reset
Clear All
Number of Poles
Select
Number of Positions
Select
See all variants from
£11.39
Inc VAT (20%)
Up to 14.5% off
1
Add to basket
Add to quotation
See all variants from
£11.39
Description
Auxiliary front mount contact blocks with screw-clamp terminals.
Feature Attributes
Current Rating:
10 A
Supply Voltage:
600 V
Model Series:
TeSys
Rated Voltage:
690 V
Terminal Type:
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome