Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Auxiliary Contacts
(47)
Brand
(47)
ABB
(3)
Bosch
(3)
Eaton
(17)
Mennekes
(1)
Schneider Electric
(23)
Price
£5
£280
£5 - £280
Special Offers
(15)
BulkDiscount
(15)
Product Type
(15)
Auxiliary Contact
(2)
Auxiliary Contacts
(1)
Contact Block
(3)
Contact Set
(3)
Front Contacts Block
(2)
+2 more
Voltage Rating
(10)
400 acV
(3)
401 acV
(1)
415 acV
(6)
Current Rating
(18)
4A
(6)
6A
(2)
9A
(4)
10A
(6)
Supply Voltage
(9)
110-240V
(1)
600V
(8)
Model Series
(11)
CA-4
(3)
LAD4
(1)
FAZ
(1)
TeSys
(5)
TeSys D
(1)
Number of Poles
(9)
1
(2)
2
(4)
4
(3)
Number of Positions
(10)
1 x NO,1 x NC
(1)
1x NO, 1 x NC
(1)
1 x NO + 1 x NC
(1)
2 x NO
(1)
1 x NO,3 x NC
(1)
+5 more
Height
(3)
130mm
(2)
280mm
(1)
Overall Width
(10)
52mm
(4)
75mm
(6)
Contact Points
(10)
1xNO
(1)
3xNO
(3)
4NO
(6)
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Auxiliary Contacts
Find Auxiliary Contacts Products
Sort By
List View
Grid View
Thermostat PreFixed No 35C/95F 230V
By
Schneider Electric
Get it in
15-17
working days
£89.99
Inc VAT
1
Add To Basket
Htr Ultra Thin Resistance 50W 240V 200 x 320mm for CRS Enclos
By
Schneider Electric
Get it in
15-17
working days
£219.99
Inc VAT
£229.99
4% off
1
Add To Basket
Htr Ultra Thin Resistance 25W 240V 130 x 250mm for CRS Enclos
By
Schneider Electric
Get it in
15-17
working days
£169.99
Inc VAT
1
Add To Basket
Htr Ultra Thin Resistance 10W 240V 130 x 250mm for CRS Enclos
By
Schneider Electric
Get it in
15-17
working days
£169.99
Inc VAT
1
Add To Basket
Htr Ultra Thin Resistance 100W 240V 280 x 450mm for CRS Enclo
By
Schneider Electric
Get it in
15-17
working days
£269.99
Inc VAT
£279.99
3.5% off
1
Add To Basket
Auxiliary Contact for Panel Mounted 16A/32A Sockets Grey
By
Mennekes
Get it in
15-17
working days
£43.99
Inc VAT
1
Add To Basket
Contact Set - 1237013730
By
Bosch
Get it in
16-20
working days
£15.49
Inc VAT
1
Add To Basket
Contact Set - 1237013307
By
Bosch
Get it in
16-20
working days
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
Contact Set - 1237013305
By
Bosch
Get it in
16-20
working days
£19.99
Inc VAT
1
Add To Basket
Auxiliary Contact Block - 3 NO + 1 NC - Screw-clamps terminals
By
Schneider Electric
Get it by
Fri, 7th Feb
From
£10.99
Inc VAT
Up to 9% off
View 4 Variants
GVAE11, Front Inst Auxiliary Contacts No + NC
By
Schneider Electric
Get it by
Fri, 7th Feb
£9.49
Inc VAT
1
Add To Basket
Side Auxiliary Contacts
By
Schneider Electric
Get it by
Fri, 7th Feb
From
£8.99
Inc VAT
View 2 Variants
LADN02, Front Contacts Block 2NC
By
Schneider Electric
Get it by
Fri, 7th Feb
£9.29
Inc VAT
1
Add To Basket
LADN22S, Auxiliary Contactor Block TeSys D (2NO-2NC
By
Schneider Electric
Get it by
Mon, 10th Feb
£19.99
Inc VAT
1
Add To Basket
Tesys U Signalling Contacts LUA
By
Schneider Electric
Get it by
Fri, 7th Feb
From
£10.99
Inc VAT
View 2 Variants
Contact Blocks, Auxiliary
By
Schneider Electric
Get it in
15-17
working days
From
£13.99
Inc VAT
Up to 7% off
View 4 Variants
Overload Relays - DILEM Series
By
Eaton
Get it in
16-20
working days
#BulkDiscount
From
£10.99
Inc VAT
Up to 15% off
View 7 Variants
Overload Relays - DILA Series
By
Eaton
Get it in
16-20
working days
#BulkDiscount
From
£19.99
Inc VAT
Up to 4.5% off
View 9 Variants
Auxiliary Contactor Block
By
ABB
Get it in
15-17
working days
From
£6.99
Inc VAT
Up to 7.5% off
View 3 Variants
LADN13, Contactor Block Telemecanique
By
Schneider Electric
Get it in
15-17
working days
£21.99
Inc VAT
£22.99
4% off
1
Add To Basket
LAD4RCU, RC Block 110-240V
By
Schneider Electric
Get it in
15-17
working days
£15.99
Inc VAT
£16.99
5.5% off
1
Add To Basket
LAD8N11, Side Contacts Block 1N/O& 1N/C
By
Schneider Electric
Get it in
15-17
working days
£17.39
Inc VAT
£17.99
3% off
1
Add To Basket
FAZ-XHIN11 Auxiliary Contact 1N/O1N/C
By
Eaton
Get it in
16-20
working days
#BulkDiscount
£18.99
each
Inc VAT
10
Add To Basket
Minimum order quantity: 10.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome