FAZ-XHIN11 Auxiliary Contact 1N/O1N/C

Order Code: ZT3300651S

£17.99each Inc VAT (20%)
£179.90 minimum order value

Minimum order quantity: 10.

Description

This single pole C-type miniature circuit breaker from the EATON FAZ series is ideal for use where operational current peaks and other surges occur that must not lead to tripping.

Specifications for FAZ-XHIN11 Auxiliary Contact 1N/O1N/C
  • Number of Positions
    1x NO/NC
  • MFR Part No.
    286054
  • Number of Poles
    2
  • Model Series
    FAZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome