Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Auxiliary Contacts
LAD8N11, Side Contacts Block 1N/O& 1N/C
By Schneider Electric
Order Code:
ZT1123494X
£16.99
Inc VAT (20%)
£18.99
10.5% off
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/auxiliary-contacts/lad8n11-side-contacts-block-1n-oand-1n-c/p/ZT1123494X
Add to quotation
View all Auxiliary Contacts
Description
TeSys D - Auxiliary Contact Block - 1NO + 1NC - Screw Clamp Terminals
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for LAD8N11, Side Contacts Block 1N/O& 1N/C
Number of Poles
2
Current Rating
10A
MFR Part No.
LAD8N11
Rated Voltage
690V
Model Series
TeSys D
Number of Positions
1 x NO,1 x NC
Supply Voltage
600V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome