Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Auxiliary Contacts
LADN13, Contactor Block Telemecanique
By Schneider Electric
Order Code:
ZT1123488X
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/auxiliary-contacts/ladn13-contactor-block-telemecanique/p/ZT1123488X
Add to quotation
View all Auxiliary Contacts
Description
Auxiliary Contact Block - 1 NO + 3 NC - Screw-clamps terminals
Specifications
Technical Information
Specifications for LADN13, Contactor Block Telemecanique
Current Rating
10A
Supply Voltage
600V
Number of Positions
1 x NO,3 x NC
MFR Part No.
LADN13
Model Series
TeSys
Rated Voltage
690V
Terminal Type
Screw
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome