Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Back & Pattress Boxes
Box 1 Gang 25mm Galvanised Steel Flush
By Legrand
Order Code:
ZT5099794S
£3.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/electrical-and-lighting/back-and-pattress-boxes/box-1-gang-25mm-galvanised-steel-flush/p/ZT5099794S
Add to quotation
View all Back & Pattress Boxes
Description
Legrand BOX 1 GANG 25MM GALVANISED STEEL FLUSH Back Boxes 89110
Specifications
Specifications for Box 1 Gang 25mm Galvanised Steel Flush
Colour
Grey
Width
72mm
Shape
Square
Material
Steel