Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Back & Pattress Boxes
Box 2 Gang 25mm Galvanised Steel Flush
By Legrand
Order Code:
ZT4995034S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/back-and-pattress-boxes/box-2-gang-25mm-galvanised-steel-flush/p/ZT4995034S
Add to quotation
View all Back & Pattress Boxes
Description
Legrand BOX 2 GANG 25MM GALVANISED STEEL FLUSH Back Boxes 89111
Specifications
Specifications for Box 2 Gang 25mm Galvanised Steel Flush
Shape
Rectangular
Colour
Grey
Width
72mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome