Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Back & Pattress Boxes
Box Back for Media Plate 40mm Metal
By Deta
Order Code:
ZT5016939S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/back-and-pattress-boxes/box-back-for-media-plate-40mm-metal/p/ZT5016939S
Add to quotation
View all Back & Pattress Boxes
Description
Deta BOX BACK FOR MEDIA PLATE 40MM METAL Media Plate Back Box DB184
Specifications
Specifications for Box Back for Media Plate 40mm Metal
Width
192mm
Depth
40mm
Length
250mm
Shape
PG12
Material
Green/yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome