Dry Lining Box Double 35mm Trade Pack SMJPPDL2G

Dry Lining Box Double 35mm Trade Pack SMJPPDL2G

Order Code: ZT1121393X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%

Schedule order and save 5% now

Description

The SMJ 35mm Dry Lining Box is suitable for mounting electrics into dry line cavity walls. With square tap-in holes that allow for trunking and cable entry. Single or double options available. Supplied as a trade pack. 1 x SMJ Dry Lining Box Double 35mm Trade Pack

Specifications for Dry Lining Box Double 35mm Trade Pack SMJPPDL2G
  • Number of Gangs
    2
  • Width
    145cm
  • Height
    82cm
  • Standard
    BSEN60670-1
  • MFR Part No.
    PPDL2G
  • Depth
    40cm
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome