OM247P 2-GANG 47MM Deep Pattress

Order Code: ZT3809369S

£1.83 Inc VAT (20%)


Description

Omega Pattress back boxes.
Knock outs on all sides.
Fitted cables clamp accommodates 4 to 16mm cables.
Suitable for cooker panels, 45A switches and shaver sockets

Specifications for OM247P 2-GANG 47MM Deep Pattress
  • MFR Part No.
    OM247P
  • Standard
    BS 5733
  • Material
    PVC
  • Width
    146cm
  • Number of Gangs
    2
  • Height
    86cm
  • Depth
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome