Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Back & Pattress Boxes
Pattress 1 Gang Architrave Surf 16mm White Mould Earth Term
By Deta
Order Code:
ZT5093645S
£2.54
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.54
0%
10 - 19
£2.41
5%
20 +
£2.29
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.54
https://www.zoro.co.uk/shop/electrical-and-lighting/back-and-pattress-boxes/pattress-1-gang-architrave-surf-16mm-white-mould-earth-term/p/ZT5093645S
Add to quotation
View all Back & Pattress Boxes
Description
Deta PATTRESS 1 GANG ARCHITRAVE SURF 16MM WHI MLD EARTH TERM Vimark Pattress Boxes V1324
Tags:
#BulkDiscount
Specifications
Specifications for Pattress 1 Gang Architrave Surf 16mm White Mould Earth Term
Shape
Potential equalization socket
Depth
16mm
Material
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome