Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Back & Pattress Boxes
Pattress Box 1G Round Corners 32mm White
By Luceco
Order Code:
ZT5035999S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 +
£3.25
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/back-and-pattress-boxes/pattress-box-1g-round-corners-32mm-white/p/ZT5035999S
Add to quotation
View all Back & Pattress Boxes
Description
Luceco PATTRESS BOX 1G ROUND CORNERS 32MM WHITE Pattress CMP8132
Tags:
#BulkDiscount
Specifications
Specifications for Pattress Box 1G Round Corners 32mm White
Colour
White
Material
Plastic