Pattress Box Single 19mm Trade Pack SMJPPPT19SG

Pattress Box Single 19mm Trade Pack SMJPPPT19SG

Order Code: ZT1464707S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%

Currently unavailable

Description

SMJ Surface Pattress Boxes can be used for installation and with electrical circuits around the home, making them ideal for a variety of applications. Single or double pattress box options available in various depths. Supplied as a trade pack. 1 x SMJ Pattress Box Single 19mm Trade Pack

Specifications for Pattress Box Single 19mm Trade Pack SMJPPPT19SG
  • MFR Part No.
    SMJPPPT19SG
  • Depth
    19mm
  • Type
    Surface Pattress
  • Material
    Plastic
  • Pack Quantity
    1
  • Outlet Type
    Surface Pattress
  • No. Outlets
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome