Pattress Box Single 44mm Trade Pack SMJPPPT44SG

Pattress Box Single 44mm Trade Pack SMJPPPT44SG

Order Code: ZT1121397X

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%

Schedule order and save 5% now

Description

SMJ Surface Pattress Boxes can be used for installation and with electrical circuits around the home, making them ideal for a variety of applications. Single or double pattress box options available in various depths. Supplied as a trade pack. 1 x SMJ Pattress Box Single 44mm Trade Pack

Specifications for Pattress Box Single 44mm Trade Pack SMJPPPT44SG
  • MFR Part No.
    PPPT44SG
  • Material
    PVC
  • Width
    85cm
  • Depth
    44cm
  • Number of Gangs
    1
  • Standard
    BSEN60670
  • Height
    85cm
  • Type
    Surface Pattress
  • Pack Quantity
    1
  • No. Outlets
    1
  • Outlet Type
    Surface Pattress

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome