Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Blade Terminals
Red Insulated Blade Terminal 16 x 2.3mm Blade
By Newlec
Order Code:
ZT5092020S
Qty of 100 for
£119.00
Inc VAT (20%)
£1.19 each
£152.00
21.5% off
Quantity
Price
Discount
1 - 9999
£1.19
0%
10000 - 19999
£1.14
4%
20000 +
£1.09
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
119.00
https://www.zoro.co.uk/shop/electrical-and-lighting/blade-terminals/red-insulated-blade-terminal-16-x-2-3mm-blade/p/ZT5092020S
Add to quotation
View all Blade Terminals
Description
Newlec RED INSULATED BLADE TERMINAL 16X2.3MM BLADE Cable Terminations & Connectors (NEW2210) NLRBL16
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Red Insulated Blade Terminal 16 x 2.3mm Blade
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome