1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Bollard, Post & Pedestal Lights
1 Light Outdoor Bollard Black with White Diffuser Ip44, E27

1 Light Outdoor Bollard Black with White Diffuser Ip44, E27


2 Variants From
£112.99

Inc VAT (20%)

See 2 Product Variants
£112.99

Description unavailable

Feature Attributes

Diameter:

20.6 cm

Product Type:

Bollard Light

Finish:

Black

Class:

1 (Earthed)

Lamp Type:

E27

IP Rating:

IP44

More attributes