1 Light Outdoor Pedestal Bollard Light Black IP44, E27 | Description: This 45cm high black bollard light with glass diffuser is modern, stylish and incredibly functional. Manufactured in cast aluminium with an IP44 rated simple, classic design, the lamp generates an excellent source of light for your outdoor areas, with slits to direct the light downwards onto your drive, pathways or garden. | Features: Material: Glass, IP Rating: IP44, Height (cm) : 45, Length (cm) : 17, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 1.2, Class: 1 (Earthed) , Bulb Included: No