1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Bollard, Post & Pedestal Lights
Bollard 1 Light Outdoor - E27 Black IP43

Bollard 1 Light Outdoor - E27 Black IP43


2 Variants From
£183.99

Inc VAT (20%)

Up to 14.5% off
See 2 Product Variants
£183.99

Description unavailable

Feature Attributes

Finish:

Black

Maximum Wattage:

100 W

Number of Lights:

1

Bulb Included:

No

IP Rating:

IP43

Product Type:

Bollard Light

More attributes