Box 1 Light Outdoor Short Bollard Light Black with Clear Glass IP44, E27
Hover to enlarge the image

Box 1 Light Outdoor Short Bollard Light Black with Clear Glass IP44, E27

Order Code:
MPN:

Product Description

Box 1 Light Outdoor Short Bollard Light Black with Clear Glass IP44, E27 | Description: Provide a warm ambience to your outdoor areas with this charming 1 light rectangle head post. This item takes a modern twist on a traditional black design and a slim rectangular shaped head, it is ideal for housing one large bulb. The feature is stylish and sleek, making it suitable for a contemporary outdoor setting. The clear glass allows the light to shine through uninhibited. Available in two sizes. Class one. | Features: Finish: Clear, Black, Material: Die Cast Aluminium, Glass, IP Rating: IP44, Height (cm) : 45.5, Width (cm) : 10, Depth (cm) : 10, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 7

Specifications
IP Rating
IP44
Height
45.5cm
Lamp Type
E27 LED
Maximum Wattage
7W
Material
Die Cast Aluminium, Glass
Finish
Clear, Black
Product Type
Bollard Light
No. of Lights
1
Width
10cm
Wattage
7
Colour
Black

£72.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome