Box II Outdoor Post, Silver & Clear Glass, IP44


£89.99 Inc VAT (20%)

See all variants from £89.99

Description


Description unavailable

Feature Attributes

Finish:
Silver, Clear
Product Type:
Outdoor Post
Maximum Wattage:
60 W
IP Rating:
IP44
Weight:
1.93 kg
No. of Lamps:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome