1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Bollard, Post & Pedestal Lights
Equinox Outdoor Coastal Bollard Light Marine Grade Stainless Steel Ip44, E27

Equinox Outdoor Coastal Bollard Light Marine Grade Stainless Steel Ip44, E27


Select
See all variants from
£99.99

Inc VAT (20%)

See all variants from £99.99

Description unavailable

Attributes

Diameter:

15 cm

Lamp Type:

E27

Maximum Wattage:

23 W

Finish:

Stainless Steel

Number of Lights:

1

Bulb Included:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome